These tacky, adhesive, highly water resistant, NSF H1 Registered greases are designed for applications subjected to chemically treated water, heat and steam. For all types of medium to slow speed bearings, open gears and hydrostatic cooker chains. PURE TAC and PURE TAC LIGHT Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
For all types of medium to slow speed bearings and open gears
Designed for applications subject to water, heat and steam
features
NSF H1 Registered
Excellent resistance to water washout
Contains LUBRI-ARMOUR anti-microbial additive
Temperature Range [Min]
35 °F
Grease Thickener Type
Aluminum Complex
NLGI Grade
2
Flash Point
420.8 °F
Thickener
Aluminum Complex
Container Type
Drum
Boiling Point
550.4 °F
Dropping Point
520 ⁰F
Family Name
Food Machinery Grease
Color
White
Fire Point
470 ⁰F
Application
Food Machinery
Grease
Yes
NLGI No.
2
Temperature Range [Max]
480 °F
Grease Type
Aluminum Complex
Operating Temperature [Min]
20 ⁰F
Physical Form
Solid
Water-Resistant
Yes
Worked Penetration
265 to 295
Series
Pure Tac
Container Size
120 lb
Operating Temperature [Max]
400 ⁰F
Thickener Type
Aluminum Complex
Base Oil
USP White Mineral Oil
Pour Point
25 ⁰F
Odor
Mineral Oil
Lubricity, R&O Additives
Yes
Type
H-1 / Food Grade
Base Oil Viscosity @ 100 °F
6500
Food Grade
Yes
Anti-Wear/Extreme Pressure
Anti-Wear
Weight
134.0 LB
EAN or UPC
89215423606
Delivery Via Truck
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back