- Pure Tac Series Grease
- NLGI 2
- 55 gal Drum
- Aluminum Complex Thickener
- Food Grade Grease
description
- These tacky, adhesive, highly water resistant, NSF H1 Registered greases are designed for applications subjected to chemically treated water, heat and steam. For all types of medium to slow speed bearings, open gears and hydrostatic cooker chains. PURE TAC and PURE TAC LIGHT Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For all types of medium to slow speed bearings and open gears
- Designed for applications subject to water, heat and steam
features
- NSF H1 Registered
- Excellent resistance to water washout
- Contains LUBRI-ARMOUR anti-microbial additive
compliances
- 0
| Odor | Mineral Oil |
| Flash Point | 420.8 °F |
| Container Size | 415 lb, 55 gal |
| Boiling Point | 550.4 |
| Lubricity, R&O Additives | Yes |
| Base Oil Viscosity @ 100 °F | 6500 |
| Pour Point | 25 ⁰F |
| Operating Temperature [Max] | 400 ⁰F |
| Dropping Point | 520 ⁰F |
| NLGI No. | 2 |
| Fire Point | 470 ⁰F |
| Base Oil | USP White Mineral Oil |
| NLGI Grade | 2 |
| Color | White |
| Application | Food Machinery |
| Grease Type | Aluminum Complex |
| Family Name | Food Grade Grease |
| Worked Penetration | 265 to 295 |
| Physical Form | Solid |
| Series | Pure Tac |
| Temperature Range [Min] | 35 °F |
| Thickener Type | Aluminum Complex |
| Type | H-1 / Food Grade |
| Operating Temperature [Min] | 20 ⁰F |
| Temperature Range [Max] | 480 °F |
| Container Type | Drum |
| Food Grade | Yes |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Water-Resistant | Yes |
| Thickener | Aluminum Complex |
| Grease | Yes |
| Grease Thickener Type | Aluminum Complex |
| Weight | 465.0 LB |
| EAN or UPC | 89215423613 |

