- Pure Tac Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Aluminum Complex Thickener
- Food Machinery Grease
description
- These tacky, adhesive, highly water resistant, NSF H1 Registered greases are designed for applications subjected to chemically treated water, heat and steam. For all types of medium to slow speed bearings, open gears and hydrostatic cooker chains. PURE TAC and PURE TAC LIGHT Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
- For all types of medium to slow speed bearings and open gears
- Designed for applications subject to water, heat and steam
features
- NSF H1 Registered
- Excellent resistance to water washout
- Contains LUBRI-ARMOUR anti-microbial additive
| Container Size | 14.5 oz |
| Base Oil | USP White Mineral Oil |
| Fire Point | 470 ⁰F |
| Series | Pure Tac |
| Family Name | Food Machinery Grease |
| Boiling Point | 550.4 °F |
| Pour Point | 25 ⁰F |
| NLGI No. | 2 |
| Type | H-1 / Food Grade |
| Grease Type | Aluminum Complex |
| Container Type | Cartridge |
| Dropping Point | 520 ⁰F |
| Flash Point | 420.8 °F |
| Lubricity, R&O Additives | Yes |
| Physical Form | Solid |
| Temperature Range [Min] | 35 °F |
| NLGI Grade | 2 |
| Thickener | Aluminum Complex |
| Operating Temperature [Min] | 20 ⁰F |
| Thickener Type | Aluminum Complex |
| Base Oil Viscosity @ 100 °F | 6500 |
| Worked Penetration | 265 to 295 |
| Grease Thickener Type | Aluminum Complex |
| Temperature Range [Max] | 480 °F |
| Operating Temperature [Max] | 400 ⁰F |
| Grease | Yes |
| Application | Food Machinery |
| Water-Resistant | Yes |
| Food Grade | Yes |
| Color | White |
| Odor | Mineral Oil |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Weight | 1.1 LB |
| EAN or UPC | 89215323609 |
-
HACCP Friendly


