- Special Cooker Chain Grease Series Grease
- NLGI 2.5
- 120 lb Drum
- Bentone Thickener
- Cooker Chain Grease
description
- LUBRIPLATE Special Cooker Chain Grease is a food grade grease specifically designed for use on hydrostatic cooker chains. It is manufactured with ingredients, which comply with F.D.A. 21 CFR 178.3570, and meets former USDA 1998 Guidelines.
applications
- Hydrostatic cooker chains
features
- NSF H1 Registered, Excellent resistance to water washout, Specifically designed for use on hydrostatic cooker chains
| NLGI Grade | 2.5 |
| Operating Temperature [Max] | 400 ⁰F |
| Color | White |
| Operating Temperature [Min] | 20 ⁰F |
| Series | Spec.Cooker Chain Grease |
| Family Name | Cooker Chain Grease |
| Container Size | 120 lb |
| Fire Point | 545 ⁰F |
| Type | Food Grade |
| Container Type | Drum |
| NLGI No. | 2.5 |
| Dropping Point | 500 ⁰F |
| Food Grade | Yes |
| Base Oil | USP White Mineral Oil |
| Pour Point | 5 ⁰F |
| Grease | Yes |
| Grease Thickener Type | Bentone |
| Thickener | Bentone |
| Weight | 134.0 LB |
| EAN or UPC | 89215423705 |

