- Pellet Mill FG Series Grease
- NLGI 1.5
- 120 lb Drum
- Aluminum Complex Thickener
- Food Grade Grease
description
- LUBRIPLATE PELLET MILL FG is a grease designed specifically for pellet mills processing animal feed or pet food. This high-performance grease is designed with the high viscosity base fluids and additives necessary to provide optimum lubrication in pellet
applications
- Pellet mill processing plants. For all types of medium to slow speed bearings, open gears and hydrostatic cooker chains. Designed for applications subject to water, heat and steam
features
- NSF H1 Registered, High viscosity base fluid, Tacky & resistant to steam and corrosion
| Container Type | Drum |
| Type | Food Grade |
| Series | Pellet Mill |
| Base Oil | USP White Mineral Oil |
| Food Grade | Yes |
| Thickener | Aluminum Complex |
| Operating Temperature [Min] | 10 ⁰F |
| NLGI No. | 1.5 |
| Operating Temperature [Max] | 388 ⁰F |
| Grease | Yes |
| Dropping Point | 488 ⁰F |
| Family Name | Food Grade Grease |
| Container Size | 120 lb |
| Color | White |
| Grease Thickener Type | Aluminum Complex |
| NLGI Grade | 1.5 |
| Weight | 134.0 LB |
| EAN or UPC | 89215423804 |

