- SPO-222, 1/4 DRUM
description
- LUBRIPLATE SPO Lubricants are specially designed for a wide variety of industrial applications such as gear cases, machine ways, chains and general purpose lubrication. These oils will provide a long-lasting wear resistant film that reduces friction and
applications
- Gear cases, machine ways, chains and general purpose lubrication
features
- Tacky
- Antiwear
- Thermal and oxidation stability
- Extended drain intervals
- SAE 20
| ISO Viscosity Grade | ISO-68 |
| ISO Grade | 68 |
| Container Size | 120 lb |
| Oil | Yes |
| Pour Point | -30 ⁰F |
| API Gravity | 30.8 |
| Flash Point | 415 °F |
| Viscosity Index | 109 |
| Food Grade | No |
| Viscosity @ 100°F S.U.S. | 317 |
| Viscosity @ 212 °F | 9 cSt |
| Viscosity @ 210°F S.U.S. | 55 |
| AGMA No. | 2 |
| Viscosity @ 100 °F S.U.S | 317 |
| Container Type | Drum |
| SAE No. | 20 |
| Fire Point | 465 ⁰F |
| Viscosity @ 210 °F S.U.S | 55 |
| SAE Gear No. | 80W |
| Family Name | Gear Oil |
| Viscosity @ 104 °F | 63 cSt |
| Series | SPO-222 |
| Weight | 134.0 LB |
| EAN or UPC | 89215424207 |


