- 35 lb Pail
- 100 ISO Grade
- Mineral Oil
description
- LUBRIPLATE SPO Lubricants are specially designed for a wide variety of industrial applications such as gear cases, machine ways, chains and general purpose lubrication. These oils will provide a long-lasting wear resistant film that reduces friction and
applications
- Gear cases, machine ways, chains and general purpose lubrication
| AGMA No. | 3 |
| Viscosity @ 212 °F | 11 cSt |
| ISO Grade | 100 |
| Fire Point | 500 ⁰F |
| Viscosity Index | 103 |
| Container Size | 35 lb |
| Viscosity @ 210 °F S.U.S | 63 |
| Viscosity @ 104 °F | 91 cSt |
| Flash Point | 450 °F |
| Food Grade | No |
| Container Type | Pail |
| SAE Gear No. | 80W |
| SAE No. | 30 |
| Series | SPO-233 |
| Family Name | SPO Series Gear Oil |
| ISO Viscosity Grade | ISO-100 |
| Pour Point | -35 ⁰F |
| API Gravity | 30 |
| Viscosity @ 210°F S.U.S. | 63 |
| Viscosity @ 100 °F S.U.S | 464 |
| Oil | Yes |
| Viscosity @ 100°F S.U.S. | 464 |
| Weight | 38.0 LB |
| EAN or UPC | 89215524303 |

