- 1 gal Jug
- 220 ISO Grade
- Mineral Oil
description
- LUBRIPLATE SPO Lubricants are specially designed for a wide variety of industrial applications such as gear cases, machine ways, chains and general purpose lubrication. These oils will provide a long-lasting wear resistant film that reduces friction and
applications
- Gear cases, machine ways, chains and general purpose lubrication
| ISO Viscosity Grade | ISO-220 |
| Series | SPO-255 |
| Viscosity Index | 103 |
| Food Grade | No |
| Container Type | Jug |
| Viscosity @ 212 °F | 19 cSt |
| Viscosity @ 210°F S.U.S. | 95 |
| Viscosity @ 100°F S.U.S. | 1044 |
| Fire Point | 560 ⁰F |
| Family Name | SPO Series Gear Oil |
| API Gravity | 29.3 |
| Viscosity @ 210 °F S.U.S | 95 |
| SAE No. | 90 |
| Container Size | 7 lb |
| Flash Point | 465 °F |
| AGMA No. | 5 |
| Pour Point | -10 ⁰F |
| Viscosity @ 100 °F S.U.S | 1044 |
| ISO Grade | 220 |
| Viscosity @ 104 °F | 200 cSt |
| Oil | Yes |
| SAE Gear No. | 90 |
| Weight | 8.5 LB |
| EAN or UPC | 89215624508 |

