- SPO-277, DRUM
description
- LUBRIPLATE SPO Lubricants are specially designed for a wide variety of industrial applications such as gear cases, machine ways, chains and general purpose lubrication. These oils will provide a long-lasting wear resistant film that reduces friction and
applications
- Gear cases, machine ways, chains and general purpose lubrication
features
- Tacky
- Antiwear
- Thermal and oxidation stability
- Extended drain intervals
- SAE 140
| ISO Grade | 460 |
| Flash Point | 475 °F |
| Pour Point | 15 ⁰F |
| Viscosity @ 104 °F | 432 cSt |
| Container Size | 55 gal |
| Family Name | Gear Oil |
| Container Type | Drum |
| SAE No. | 140 |
| Series | SPO-277 |
| Viscosity Index | 101 |
| AGMA No. | 7 |
| Viscosity @ 212 °F | 30 cSt |
| Food Grade | No |
| Oil | Yes |
| API Gravity | 25.8 |
| Viscosity @ 210°F S.U.S. | 148 |
| Viscosity @ 210 °F S.U.S | 148 |
| SAE Gear No. | 140W |
| Viscosity @ 100 °F S.U.S | 2260 |
| Fire Point | 580 ⁰F |
| Viscosity @ 100°F S.U.S. | 2260 |
| ISO Viscosity Grade | ISO-460 |
| Weight | 465.0 LB |
| EAN or UPC | 89215424719 |


