- SPO-288, DRUM
description
- LUBRIPLATE SPO Lubricants are specially designed for a wide variety of industrial applications such as gear cases, machine ways, chains and general purpose lubrication. These oils will provide a long-lasting wear resistant film that reduces friction and
applications
- Gear cases, machine ways, chains and general purpose lubrication
features
- Tacky
- Antiwear
- Thermal and oxidation stability
- Extended drain intervals
- SAE 250
| Container Size | 55 gal |
| Viscosity Index | 98 |
| SAE Gear No. | 250 |
| ISO Grade | 680 |
| Oil | Yes |
| SAE No. | 250 |
| Viscosity @ 100°F S.U.S. | 3314 |
| AGMA No. | 8 |
| Viscosity @ 100 °F S.U.S | 3314 |
| API Gravity | 26.9 |
| Viscosity @ 104 °F | 628 cSt |
| Flash Point | 425 °F |
| Pour Point | 10 ⁰F |
| ISO Viscosity Grade | ISO-680 |
| Family Name | Gear Oil |
| Fire Point | 525 ⁰F |
| Food Grade | No |
| Viscosity @ 212 °F | 38 cSt |
| Viscosity @ 210 °F S.U.S | 184 |
| Series | SPO-288 |
| Viscosity @ 210°F S.U.S. | 184 |
| Container Type | Drum |
| Weight | 465.0 LB |
| EAN or UPC | 89215424818 |


