- SPO-299, DRUM
description
- LUBRIPLATE SPO Lubricants are specially designed for a wide variety of industrial applications such as gear cases, machine ways, chains and general purpose lubrication. These oils will provide a long-lasting wear resistant film that reduces friction and
applications
- Gear cases, machine ways, chains and general purpose lubrication
features
- Tacky
- Antiwear
- Thermal and oxidation stability
- Extended drain intervals
- SAE 250
| SAE Gear No. | 250 |
| Viscosity @ 104 °F | 950 cSt |
| SAE No. | N/A |
| Viscosity @ 100 °F S.U.S | 5050 |
| Flash Point | 450 °F |
| Oil | Yes |
| Container Size | 55 gal |
| Fire Point | 505 ⁰F |
| Viscosity @ 212 °F | 50 cSt |
| Pour Point | 10 ⁰F |
| Family Name | Gear Oil |
| ISO Grade | 1000 |
| Viscosity @ 210 °F S.U.S | 244 |
| Viscosity Index | 99 |
| AGMA No. | 8A |
| ISO Viscosity Grade | ISO-1000 |
| Viscosity @ 210°F S.U.S. | 244 |
| API Gravity | 27.5 |
| Series | SPO-299 |
| Food Grade | No |
| Container Type | Drum |
| Viscosity @ 100°F S.U.S. | 5050 |
| Weight | 465.0 LB |
| EAN or UPC | 89215424917 |
-
Delivery Via Truck


