- SPO-MG, DRUM
description
- Semisynthetic lubricant formulated with a unique blend of synthetic hydrocarbon and mineral oil base stocks.
applications
- Gear casings
- Moving and sliding parts
- Chains
- Machine ways
features
- Tacky
- Antiwear
- Thermal and oxidation stability
- Extended drain intervals
- SAE 80W to 140
compliances
- 0
| SAE No. | 60 |
| ISO Viscosity Grade | ISO-220 |
| Flash Point | 425 °F |
| Container Size | 55 gal |
| SAE Gear No. | 80W-140 |
| Series | SPO-MG |
| Fire Point | 465 °F |
| Viscosity Index | 120 |
| Viscosity @ 210°F S.U.S. | 123 |
| AGMA No. | 6 |
| Family Name | Gear Oil |
| Container Type | Drum |
| Viscosity @ 100°F S.U.S. | 1223 |
| Weight | 465.0 LB |
| EAN or UPC | 89215425211 |


