- SYN 1600 Series Grease
- NLGI 00
- 35 lb Pail
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Container Size | 35 lb |
| Operating Temperature [Max] | 380 ⁰F |
| Dropping Point | 446 ⁰F |
| Base Oil | Synthetic PAO |
| Type | High Performance |
| Operating Temperature [Min] | -20 ⁰F |
| NLGI No. | 00 |
| Food Grade | No |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Drop Point (ASTM) | 500 ⁰F |
| Family Name | Multi-Purpose Grease |
| Series | SYN 1600 |
| Pour Point | -30 ⁰F |
| Container Type | Pail |
| Color | Off-White |
| Thickener | Lithium Complex |
| Grease Thickener Type | Lithium Complex |
| Grease | Yes |
| Weight | 38.0 LB |
| EAN or UPC | 89215529902 |

