- SYN 1600 Series Grease
- NLGI 00
- 120 lb Drum
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Dropping Point | 446 ⁰F |
| Type | High Performance |
| Operating Temperature [Min] | -20 ⁰F |
| Pour Point | -30 ⁰F |
| Operating Temperature [Max] | 380 ⁰F |
| Container Type | Drum |
| Series | SYN 1600 |
| Container Size | 120 lb |
| Color | Off-White |
| Family Name | Multi-Purpose Grease |
| Food Grade | No |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Base Oil | Synthetic PAO |
| NLGI No. | 00 |
| Drop Point (ASTM) | 500 ⁰F |
| Grease | Yes |
| Thickener | Lithium Complex |
| Grease Thickener Type | Lithium Complex |
| Weight | 134.0 LB |
| EAN or UPC | 89215429905 |

