- SYN 1600 Series Grease
- NLGI 0
- 35 lb Pail
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Pour Point | -50 ⁰F |
| NLGI No. | 0 |
| Type | High Performance |
| Physical Form | Solid |
| Color | Off-White |
| Dropping Point | 500 ⁰F |
| Grease Type | Lithium Complex |
| Container Size | 35 lb |
| Flash Point | 500 °F to 503.6 °F |
| Series | SYN 1600 |
| Odor | Mineral Oil |
| Melting Temperature | -50°F to -45°F |
| Food Grade | No |
| Family Name | Multi-Purpose Grease |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Container Type | Pail |
| Base Oil | Synthetic PAO |
| Fire Point | 550 ⁰F |
| Operating Temperature [Max] | 380 ⁰F |
| Drop Point (ASTM) | 500 ⁰F |
| Operating Temperature [Min] | -40 ⁰F |
| Boiling Point | 550.4 °F |
| Thickener | Lithium Complex |
| Grease | Yes |
| Grease Thickener Type | Lithium Complex |
| Weight | 38.0 LB |
| EAN or UPC | 89215530007 |

