- SYN 1600 Series Grease
- NLGI 0
- 120 lb Drum
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Series | SYN 1600 |
| Odor | Mineral Oil |
| Type | High Performance |
| Operating Temperature [Max] | 380 ⁰F |
| Container Type | Drum |
| Flash Point | 500 °F to 503.6 °F |
| Fire Point | 550 ⁰F |
| Pour Point | -50 ⁰F |
| Physical Form | Solid |
| Melting Temperature | -50°F to -45°F |
| Base Oil | Synthetic PAO |
| Drop Point (ASTM) | 500 ⁰F |
| Family Name | Multi-Purpose Grease |
| Container Size | 120 lb |
| NLGI No. | 0 |
| Dropping Point | 500 ⁰F |
| Color | Off-White |
| Grease Type | Lithium Complex |
| Food Grade | No |
| Boiling Point | 550.4 °F |
| Operating Temperature [Min] | -40 ⁰F |
| Grease Thickener Type | Lithium Complex |
| Thickener | Lithium Complex |
| Grease | Yes |
| Weight | 134.0 LB |
| EAN or UPC | 89215430000 |

