- SYN 1600 Series Grease
- NLGI 0
- 55 gal Drum
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Boiling Point | 550.4 |
| Food Grade | No |
| Odor | Mineral Oil |
| Container Type | Drum |
| Fire Point | 550 ⁰F |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Flash Point | 500 °F to 503.6 °F |
| Operating Temperature [Max] | 380 ⁰F |
| Series | SYN 1600 |
| Dropping Point | 500 ⁰F |
| Family Name | Multi-Purpose Grease |
| Container Size | 420 lb |
| Grease Type | Lithium Complex |
| Melting Temperature | -50°F to -45°F |
| NLGI No. | 0 |
| Color | Off-White |
| Base Oil | Synthetic PAO |
| Drop Point (ASTM) | 500 ⁰F |
| Pour Point | -50 ⁰F |
| Physical Form | Solid |
| Type | High Performance |
| Operating Temperature [Min] | -40 ⁰F |
| Grease | Yes |
| Thickener | Lithium Complex |
| Grease Thickener Type | Lithium Complex |
| Weight | 465.0 LB |
| EAN or UPC | 89215430017 |

