- SYN 1600 Series Grease
- NLGI 1
- 35 lb Pail
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Container Size | 35 lb |
| Color | Off-White |
| Melting Temperature | -50°F to -45°F |
| NLGI Grade | 1 |
| Pour Point | -50 ⁰F |
| Base Oil | Synthetic PAO |
| Boiling Point | 550.4 °F |
| Food Grade | No |
| Container Type | Pail |
| Odor | Mineral Oil |
| NLGI No. | 1 |
| Grease Type | Lithium Complex |
| Operating Temperature [Max] | 400 ⁰F |
| Type | High Performance |
| Operating Temperature [Min] | -40 ⁰F |
| Physical Form | Solid |
| Drop Point (ASTM) | 500 ⁰F |
| Flash Point | 500 °F to 503.6 °F |
| Fire Point | 550 ⁰F |
| Series | SYN 1600 |
| Dropping Point | 500 ⁰F |
| Family Name | Multi-Purpose Grease |
| Grease Thickener Type | Lithium Complex |
| Thickener | Lithium Complex |
| Grease | Yes |
| Weight | 38.0 LB |
| EAN or UPC | 89215530106 |

