- SYN 1600 Series Grease
- NLGI 1
- 120 lb Drum
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Base Oil | Synthetic PAO |
| Physical Form | Solid |
| Food Grade | No |
| Pour Point | -50 ⁰F |
| Container Size | 120 lb |
| NLGI No. | 1 |
| Drop Point (ASTM) | 500 ⁰F |
| Boiling Point | 550.4 °F |
| Odor | Mineral Oil |
| NLGI Grade | 1 |
| Type | High Performance |
| Color | Off-White |
| Grease Type | Lithium Complex |
| Dropping Point | 500 ⁰F |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Family Name | Multi-Purpose Grease |
| Operating Temperature [Min] | -40 ⁰F |
| Series | SYN 1600 |
| Container Type | Drum |
| Melting Temperature | -50°F to -45°F |
| Fire Point | 550 ⁰F |
| Operating Temperature [Max] | 400 ⁰F |
| Flash Point | 500 °F to 503.6 °F |
| Thickener | Lithium Complex |
| Grease | Yes |
| Grease Thickener Type | Lithium Complex |
| Weight | 134.0 LB |
| EAN or UPC | 89215430109 |

