- SYN 1600 Series Grease
- NLGI 1
- 55 gal Drum
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Odor | Mineral Oil |
| Dropping Point | 500 ⁰F |
| Boiling Point | 550.4 °F |
| Container Type | Drum |
| Melting Temperature | -50°F to -45°F |
| Physical Form | Solid |
| Series | SYN 1600 |
| Fire Point | 550 ⁰F |
| Food Grade | No |
| Grease Type | Lithium Complex |
| Base Oil | Synthetic PAO |
| Flash Point | 500 °F to 503.6 °F |
| NLGI Grade | 1 |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Pour Point | -50 ⁰F |
| Family Name | Multi-Purpose Grease |
| Operating Temperature [Max] | 400 ⁰F |
| NLGI No. | 1 |
| Drop Point (ASTM) | 500 ⁰F |
| Container Size | 420 lb |
| Color | Off-White |
| Type | High Performance |
| Operating Temperature [Min] | -40 ⁰F |
| Grease | Yes |
| Thickener | Lithium Complex |
| Grease Thickener Type | Lithium Complex |
| Weight | 465.0 LB |
| EAN or UPC | 89215430116 |

