- SYN 1600 Series Grease
- NLGI 1
- 14.5 oz Cartridge
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| ASTM Drop Point | >260 °C |
| NLGI Grade | 1 |
| Load Capacity Four Ball Weld | 400 kg |
| Boiling Point | 550.4 °F |
| Lubricant Type | Synthetic |
| Fire Point | 550 ⁰F |
| Base Oil | Petroleum |
| Grease Type | Lithium Complex |
| Melting Temperature | -50°F to -45°F |
| Container Type | Cartridge |
| Flash Point | 500 °F to 503.6 °F |
| Drop Point (ASTM) | 500 ⁰F |
| Food Grade | No |
| Application | Bearings |
| Odor | Mineral Oil |
| Pour Point | -50 ⁰F |
| Series | SYN 1600 |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Container Size | 14.5 oz |
| Dropping Point | 500 ⁰F |
| NLGI No. | 1 |
| Type | High Performance |
| Operating Temperature [Min] | -40 ⁰F |
| Color | Off-White |
| Physical Form | Solid |
| Family Name | Syn 1600 Series Synthetic High Performance Grease |
| Operating Temperature [Max] | 400 ⁰F |
| Evaporation Percent | <1% @ 200 °C |
| Thickener | Lithium Complex |
| Grease Thickener Type | Lithium Complex |
| Grease | Yes |
| Weight | 1.1 LB |
| EAN or UPC | 89215330102 |

