- SYN 1600 Series Grease
- NLGI 2
- 35 lb Pail
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Container Type | Pail |
| Dropping Point | 500 ⁰F |
| Series | SYN 1600 |
| Operating Temperature [Min] | -30 ⁰F |
| Flash Point | 500 °F to 503.6 °F |
| Food Grade | No |
| Operating Temperature [Max] | 400 ⁰F |
| Drop Point (ASTM) | 500 ⁰F |
| Color | Off-White |
| NLGI Grade | 2 |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| NLGI No. | 2 |
| Family Name | Multi-Purpose Grease |
| Boiling Point | 550.4 |
| Container Size | 35 lb |
| Physical Form | Solid |
| Grease Type | Lithium Complex |
| Base Oil | Synthetic PAO |
| Fire Point | 550 ⁰F |
| Odor | Mineral Oil |
| Type | High Performance |
| Pour Point | -45 ⁰F |
| Melting Temperature | -50°F to -45°F |
| Thickener | Lithium Complex |
| Grease | Yes |
| Grease Thickener Type | Lithium Complex |
| Weight | 38.0 LB |
| EAN or UPC | 89215530205 |

