- SYN 1600 Series Grease
- NLGI 2
- 120 lb Drum
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| NLGI Grade | 2 |
| Flash Point | 500 °F to 503.6 °F |
| Drop Point (ASTM) | 500 ⁰F |
| Family Name | Multi-Purpose Grease |
| Color | Off-White |
| Boiling Point | 550.4 °F |
| Container Type | Drum |
| Pour Point | -45 ⁰F |
| Physical Form | Solid |
| Container Size | 120 lb |
| Odor | Mineral Oil |
| Operating Temperature [Max] | 400 ⁰F |
| Type | High Performance |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| NLGI No. | 2 |
| Series | SYN 1600 |
| Dropping Point | 500 ⁰F |
| Fire Point | 550 ⁰F |
| Operating Temperature [Min] | -30 ⁰F |
| Base Oil | Synthetic PAO |
| Melting Temperature | -50°F to -45°F |
| Grease Type | Lithium Complex |
| Food Grade | No |
| Grease Thickener Type | Lithium Complex |
| Thickener | Lithium Complex |
| Grease | Yes |
| Weight | 134.0 LB |
| EAN or UPC | 89215430208 |

