- SYN 1600 Series Grease
- NLGI 2
- 55 gal Drum
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Container Type | Drum |
| Base Oil | Synthetic PAO |
| Grease Type | Lithium Complex |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Physical Form | Solid |
| NLGI No. | 2 |
| NLGI Grade | 2 |
| Family Name | Multi-Purpose Grease |
| Boiling Point | 550.4 °F |
| Drop Point (ASTM) | 500 ⁰F |
| Fire Point | 550 ⁰F |
| Operating Temperature [Min] | -30 ⁰F |
| Type | High Performance |
| Dropping Point | 500 ⁰F |
| Food Grade | No |
| Flash Point | 500 °F to 503.6 °F |
| Odor | Mineral Oil |
| Color | Off-White |
| Container Size | 420 lb |
| Melting Temperature | -50°F to -45°F |
| Operating Temperature [Max] | 400 ⁰F |
| Series | SYN 1600 |
| Pour Point | -45 ⁰F |
| Grease Thickener Type | Lithium Complex |
| Thickener | Lithium Complex |
| Grease | Yes |
| Weight | 465.0 LB |
| EAN or UPC | 89215430215 |

