- SYN 1600 Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Lithium Complex Thickener
- Multi-Purpose Grease
description
- These greases are manufactured with 100% polyalphaolefin (PAO) base fluids and lithium complex thickeners for superior oxidation stability, better wear protection and significantly better operating temperature ranges. Fortified with additives to prevent rust and corrosion and to reduce grease bleed. Recommended for most general grease applications.
applications
- Paper Machine Bearings
- Heavily loaded bearings
- Bearings operating in heavy washdown areas
- Bearings operating in high temperature conditions
features
- Manufactured with 100% PAO synthetic base fluid
- Outstanding effective lubricating temperature range, -50°F to 450°F
- Unsurpassed oxidation stability
| Container Size | 14.5 oz |
| Family Name | Syn 1600 Series Synthetic High Performance Grease |
| Pour Point | -45 ⁰F |
| Container Type | Cartridge |
| Dropping Point | 500 ⁰F |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Physical Form | Solid |
| Drop Point (ASTM) | 500 ⁰F |
| Odor | Mineral Oil |
| Evaporation Percent | <1% @ 200 °C |
| Base Oil | Petroleum |
| Operating Temperature [Max] | 400 ⁰F |
| NLGI Grade | 2 |
| ASTM Drop Point | >260 °C |
| Boiling Point | 550.4 |
| Operating Temperature [Min] | -30 ⁰F |
| Application | Bearings |
| Load Capacity Four Ball Weld | 400 kg |
| Series | SYN 1600 |
| Fire Point | 550 ⁰F |
| Lubricant Type | Synthetic |
| Type | High Performance |
| Flash Point | 500 °F to 503.6 °F |
| NLGI No. | 2 |
| Color | Off-White |
| Melting Temperature | -50°F to -45°F |
| Grease Type | Lithium Complex |
| Food Grade | No |
| Grease | Yes |
| Thickener | Lithium Complex |
| Grease Thickener Type | Lithium Complex |
| Weight | 1.1 LB |
| EAN or UPC | 89215330201 |

