- SynXtreme FG-2 Series Grease
- NLGI 2
- 35 lb Pail
- Calcium Sulfonate Thickener
- Synxtreme FG-2 Grease
description
- NSF H1 registered, high performance, multi-purpose, synthetic, food machinery grade greases. Provides long lasting, anti-wear and extreme pressure protection. Highly resistant to water and caustic solution wash downs. Provides excellent high and low temperature performance. SYNXTREME FG/ 220 and SYNXTREME FG/460 greases are formulated with a heavier (ISO 220 and ISO 460 Grade) base fluids and are recommended for equipment operating under high temperatures or extreme conditions. SYNXTREME FG-Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
- Multi-purpose food-grade applications
features
- NSF H1 Registered
- 100% Synthetic
- Corrosion prevention
- Washdown capable
- Contain LUBRI-ARMOUR Anti-Microbial Additive
compliances
- 0
| Food Grade | Yes |
| ASTM Drop Point | 700 °F |
| Container Size | 35 lb |
| Color | Tan |
| Worked Penetration | 280 |
| Boiling Point | 550.4 °F |
| Dropping Point | 600 ⁰F |
| Water-Resistant | Yes |
| Flash Point | 356 °F to 449.6 °F |
| Type | Food Grade |
| NLGI Grade | 2 |
| Physical Form | Solid |
| Drop Point (ASTM) | 600 °F |
| Family Name | Synxtreme FG-2 Grease |
| Operating Temperature [Min] | -45 ⁰F |
| Container Type | Pail |
| Odor | Mineral Oil |
| Series | Synxtreme FG |
| NLGI No. | 2 |
| Pour Point | -40 ⁰F |
| Base Oil | Calcium Sulfonate |
| Operating Temperature [Max] | 450 ⁰F |
| Grease Type | Calcium Sulfonate Complex |
| Additives | Extreme Pressure, Anti-Wear, Rust and Oxidation Inhibitors |
| Grease Thickener Type | Calcium Sulfonate |
| Thickener | Calcium Sulfonate |
| 4-Ball Wear Scar Dia. | 0.45 mm |
| Grease | Yes |
| Weight | 38.0 LB |
| EAN or UPC | 89215530502 |
-
HACCP Friendly


