NSF H1 registered, high performance, multi-purpose, synthetic, food machinery grade greases. Provides long lasting, anti-wear and extreme pressure protection. Highly resistant to water and caustic solution wash downs. Provides excellent high and low temperature performance. SYNXTREME FG/ 220 and SYNXTREME FG/460 greases are formulated with a heavier (ISO 220 and ISO 460 Grade) base fluids and are recommended for equipment operating under high temperatures or extreme conditions. SYNXTREME FG-Series Greases Contain LUBRI-ARMOUR Anti-Microbial Additive.
applications
Multi-purpose food-grade applications
features
NSF H1 Registered
100% Synthetic
Corrosion prevention
Washdown capable
Contain LUBRI-ARMOUR Anti-Microbial Additive
NLGI No.
2
Drop Point (ASTM)
600 °F
Dropping Point
600 ⁰F
NLGI Grade
2
ASTM Drop Point
>600 °F
Operating Temperature [Max]
450 ⁰F
Color
Tan
Operating Temperature [Min]
-45 ⁰F
Base Oil
Synthetic PAO
Container Type
Spray
Food Grade
Yes
Pour Point
-40 ⁰F
Thickener Type
Calcium Sulfonate Complex
Series
Synxtreme FG
Container Size
11 oz
Family Name
Synxtreme FG-2 Grease
Type
Food Grade
Grease Thickener Type
Calcium Sulfonate
Thickener
Calcium Sulfonate
4-Ball Wear Scar Dia.
0.45 mm
Grease
Yes
Weight
1.0 LB
EAN or UPC
89215230501
No Air Shipping
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back