- SYN-3000 Series Grease
- NLGI 1
- 35 lb Pail
- Lithium Complex + Moly Thickener
- SYN-3000
description
- These high performance, heavy-duty, moly-fortified, 100% synthetic, lithium complex greases provide superior oxidation resistance for long lasting protection from friction, wear and corrosion. They have excellent high and low temperature performance and are highly resistant to water. Contains 5% Moly. Recommended for all types of heavy equipment.
applications
- Heavy-duty industrial, construction and automotive applications
features
- 100% PAO Synthetic Base Fluid
- Contains 5% Molybdenum Disulfide
- Meets the requirements of heavy-duty construction equipment
- High melting point
| Fire Point | 550 ⁰F |
| Operating Temperature [Min] | -40 ⁰F |
| Odor | Mineral Oil |
| Worked Penetration | 330 |
| Melting Temperature | -50°F to -45°F |
| Base Oil | Synthetic PAO |
| Food Grade | No |
| Family Name | SYN-3000 |
| Container Size | 35 lb |
| Drop Point (ASTM) | 356 °F |
| Container Type | Pail |
| Water-Resistant | Yes |
| Type | Heavy-Duty |
| Grease Type | Lithium Complex W/ Moly-Fortified |
| NLGI No. | 1 |
| Series | Syn 3000 |
| Dropping Point | 500 ⁰F |
| Flash Point | 500 °F to 503.6 °F |
| NLGI Grade | 1 |
| Physical Form | Solid |
| Color | Gray/Black |
| Pour Point | -50 ⁰F |
| Operating Temperature [Max] | 400 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Boiling Point | 550.4 |
| Grease Thickener Type | Lithium Complex |
| Grease | Yes |
| Thickener | Lithium Complex + Moly |
| Weight | 38.0 LB |
| EAN or UPC | 89215531509 |

