- SYN-3001 Series Grease
- NLGI 1
- 120 lb Drum
- Lithium Complex + Moly Thickener
- SYN-3000
description
- These high performance, heavy-duty, moly-fortified, 100% synthetic, lithium complex greases provide superior oxidation resistance for long lasting protection from friction, wear and corrosion. They have excellent high and low temperature performance and are highly resistant to water. Contains 5% Moly. Recommended for all types of heavy equipment.
applications
- Heavy-duty industrial, construction and automotive applications
features
- 100% PAO Synthetic Base Fluid, Contains 5% Molybdenum Disulfide – Meets the requirements of heavy-duty construction equipment, High melting point
| Flash Point | 500 °F to 503.6 °F |
| Container Size | 120 lb |
| Color | Gray/Black |
| Food Grade | No |
| Container Type | Drum |
| Base Oil | Synthetic PAO |
| Melting Temperature | -50°F to -45°F |
| Type | Heavy-Duty |
| NLGI No. | 1 |
| Family Name | SYN-3000 |
| Grease Type | Lithium Complex W/ Moly-Fortified |
| Odor | Mineral Oil |
| Physical Form | Solid |
| Series | Syn 3000 |
| Water-Resistant | Yes |
| NLGI Grade | 1 |
| Operating Temperature [Max] | 400 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Boiling Point | 550.4 |
| Drop Point (ASTM) | 464 °F |
| Pour Point | -50 ⁰F |
| Dropping Point | 500 ⁰F |
| Worked Penetration | 330 |
| Operating Temperature [Min] | -40 ⁰F |
| Fire Point | 550 ⁰F |
| Grease Thickener Type | Lithium Complex |
| Grease | Yes |
| Thickener | Lithium Complex + Moly |
| Weight | 129.0 LB |
| EAN or UPC | 89215431502 |

