- SYN-3001 Series Grease
- NLGI 1
- 55 gal Drum
- Lithium Complex + Moly Thickener
- SYN-3000
description
- These high performance, heavy-duty, moly-fortified, 100% synthetic, lithium complex greases provide superior oxidation resistance for long lasting protection from friction, wear and corrosion. They have excellent high and low temperature performance and are highly resistant to water. Contains 5% Moly. Recommended for all types of heavy equipment.
applications
- Heavy-duty industrial, construction and automotive applications
features
- 100% PAO Synthetic Base Fluid, Contains 5% Molybdenum Disulfide – Meets the requirements of heavy-duty construction equipment, High melting point
| Operating Temperature [Max] | 400 ⁰F |
| Dropping Point | 500 ⁰F |
| Food Grade | No |
| Operating Temperature [Min] | -40 ⁰F |
| Pour Point | -50 ⁰F |
| Container Type | Drum |
| Melting Temperature | -50°F to -45°F |
| Flash Point | 500 °F to 503.6 °F |
| Series | Syn 3000 |
| Odor | Mineral Oil |
| NLGI No. | 1 |
| Drop Point (ASTM) | 464 °F |
| Boiling Point | 550.4 °F |
| Water-Resistant | Yes |
| Container Size | 420 lb |
| Grease Type | Lithium Complex W/ Moly-Fortified |
| Type | Heavy-Duty |
| Worked Penetration | 330 |
| NLGI Grade | 1 |
| Base Oil | Synthetic PAO |
| Fire Point | 550 ⁰F |
| Physical Form | Solid |
| Family Name | SYN-3000 |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Color | Gray/Black |
| Grease Thickener Type | Lithium Complex |
| Thickener | Lithium Complex + Moly |
| Grease | Yes |
| Weight | 445.0 LB |
| EAN or UPC | 89215431519 |

