- SYN-3002 Series Grease
- NLGI 2
- 35 lb Pail
- Lithium Complex + Moly Thickener
- SYN-3000
description
- These high performance, heavy-duty, moly-fortified, 100% synthetic, lithium complex greases provide superior oxidation resistance for long lasting protection from friction, wear and corrosion. They have excellent high and low temperature performance and are highly resistant to water. Contains 5% Moly. Recommended for all types of heavy equipment.
applications
- Heavy-duty industrial, construction and automotive applications
features
- 100% PAO Synthetic Base Fluid, Contains 5% Molybdenum Disulfide – Meets the requirements of heavy-duty construction equipment, High melting point
| Boiling Point | 550.4 |
| Fire Point | 550 ⁰F |
| Color | Gray/Black |
| Food Grade | No |
| Container Type | Pail |
| Flash Point | 500 °F to 503.6 °F |
| Odor | Mineral Oil |
| Type | Heavy-Duty |
| NLGI Grade | 2 |
| Operating Temperature [Min] | -30 ⁰F |
| NLGI No. | 2 |
| Worked Penetration | 280 |
| Series | Syn 3000 |
| Melting Temperature | -50°F to -45°F |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Drop Point (ASTM) | 473 °F |
| Physical Form | Solid |
| Dropping Point | 500 ⁰F |
| Water-Resistant | Yes |
| Pour Point | -45 ⁰F |
| Container Size | 35 lb |
| Family Name | SYN-3000 |
| Grease Type | Lithium Complex W/ Moly-Fortified |
| Operating Temperature [Max] | 400 ⁰F |
| Base Oil | Synthetic PAO |
| Grease Thickener Type | Lithium Complex |
| Grease | Yes |
| Thickener | Lithium Complex + Moly |
| Weight | 38.0 LB |
| EAN or UPC | 89215531608 |

