- SYN-3002 Series Grease
- NLGI 2
- 120 lb Drum
- Lithium Complex + Moly Thickener
- SYN-3000
description
- These high performance, heavy-duty, moly-fortified, 100% synthetic, lithium complex greases provide superior oxidation resistance for long lasting protection from friction, wear and corrosion. They have excellent high and low temperature performance and are highly resistant to water. Contains 5% Moly. Recommended for all types of heavy equipment.
applications
- Heavy-duty industrial, construction and automotive applications
features
- 100% PAO Synthetic Base Fluid, Contains 5% Molybdenum Disulfide – Meets the requirements of heavy-duty construction equipment, High melting point
| Physical Form | Solid |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Series | Syn 3000 |
| Operating Temperature [Min] | -30 ⁰F |
| Drop Point (ASTM) | 473 °F |
| NLGI Grade | 2 |
| Boiling Point | 550.4 °F |
| Flash Point | 500 °F to 503.6 °F |
| Family Name | SYN-3000 |
| NLGI No. | 2 |
| Odor | Mineral Oil |
| Fire Point | 550 ⁰F |
| Pour Point | -45 ⁰F |
| Worked Penetration | 280 |
| Base Oil | Synthetic PAO |
| Grease Type | Lithium Complex W/ Moly-Fortified |
| Container Type | Drum |
| Color | Gray/Black |
| Food Grade | No |
| Container Size | 120 lb |
| Operating Temperature [Max] | 400 ⁰F |
| Melting Temperature | -50°F to -45°F |
| Type | Heavy-Duty |
| Water-Resistant | Yes |
| Dropping Point | 500 ⁰F |
| Thickener | Lithium Complex + Moly |
| Grease | Yes |
| Grease Thickener Type | Lithium Complex |
| Weight | 129.0 LB |
| EAN or UPC | 89215431601 |

