- SYN-3002 Series Grease
- NLGI 2
- 55 gal Drum
- Lithium Complex + Moly Thickener
- SYN-3000
description
- These high performance, heavy-duty, moly-fortified, 100% synthetic, lithium complex greases provide superior oxidation resistance for long lasting protection from friction, wear and corrosion. They have excellent high and low temperature performance and are highly resistant to water. Contains 5% Moly. Recommended for all types of heavy equipment.
applications
- Heavy-duty industrial, construction and automotive applications
features
- 100% PAO Synthetic Base Fluid, Contains 5% Molybdenum Disulfide – Meets the requirements of heavy-duty construction equipment, High melting point
| Flash Point | 500 °F to 503.6 °F |
| Grease Type | Lithium Complex W/ Moly-Fortified |
| Operating Temperature [Max] | 400 ⁰F |
| Water-Resistant | Yes |
| Worked Penetration | 280 |
| Color | Gray/Black |
| Food Grade | No |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Family Name | SYN-3000 |
| Type | Heavy-Duty |
| Base Oil | Synthetic PAO |
| Series | Syn 3000 |
| Container Size | 420 lb |
| Boiling Point | 550.4 °F |
| Drop Point (ASTM) | 473 °F |
| Fire Point | 550 ⁰F |
| Container Type | Drum |
| Physical Form | Solid |
| Odor | Mineral Oil |
| NLGI Grade | 2 |
| Operating Temperature [Min] | -30 ⁰F |
| Dropping Point | 500 ⁰F |
| NLGI No. | 2 |
| Melting Temperature | -50°F to -45°F |
| Pour Point | -45 ⁰F |
| Grease Thickener Type | Lithium Complex |
| Thickener | Lithium Complex + Moly |
| Grease | Yes |
| Weight | 445.0 LB |
| EAN or UPC | 89215431618 |

