- SYN-3002 Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Lithium Complex + Moly Thickener
- SYN-3000
description
- These high performance, heavy-duty, moly-fortified, 100% synthetic, lithium complex greases provide superior oxidation resistance for long lasting protection from friction, wear and corrosion. They have excellent high and low temperature performance and are highly resistant to water. Contains 5% Moly. Recommended for all types of heavy equipment.
applications
- Heavy-duty industrial, construction and automotive applications
features
- 100% PAO Synthetic Base Fluid, Contains 5% Molybdenum Disulfide – Meets the requirements of heavy-duty construction equipment, High melting point
| Series | Syn 3000 |
| Water-Resistant | Yes |
| Container Size | 14.5 oz |
| Color | Gray/Black |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Family Name | SYN-3000 |
| Base Oil | Synthetic PAO |
| Drop Point (ASTM) | 473 °F |
| Fire Point | 550 ⁰F |
| NLGI Grade | 2 |
| Dropping Point | 500 ⁰F |
| Operating Temperature [Min] | -30 ⁰F |
| Food Grade | No |
| Pour Point | -45 ⁰F |
| Odor | Mineral Oil |
| Melting Temperature | -50°F to -45°F |
| Flash Point | 500 °F to 503.6 °F |
| Boiling Point | 550.4 |
| Container Type | Cartridge |
| Grease Type | Lithium Complex W/ Moly-Fortified |
| Worked Penetration | 280 |
| Type | Heavy-Duty |
| NLGI No. | 2 |
| Operating Temperature [Max] | 400 ⁰F |
| Physical Form | Solid |
| Grease Thickener Type | Lithium Complex |
| Grease | Yes |
| Thickener | Lithium Complex + Moly |
| Weight | 1.1 LB |
| EAN or UPC | 89215331604 |

