- SynXtreme HT Max Series Grease
- NLGI 2
- 44 lb Pail
- PTFE Thickener
- Synxtreme HT Max
description
- LUBRIPLATE SYNXTREME HT MAX is a PTFE thickened fluorinated grease that is used for high temperature applications and applications where chemical and solvent resistance is needed. This grease is fortified with corrosion inhibitor.
applications
- High temperature rolling element applications requiring chemical and solvent resistance
features
- NSF H1 Registered
- Excellent thermoxidative and hydrolytic stability
- Operating Temperature Range -20°C(-4°F) to 288°C(550°F)
| NLGI No. | 2 |
| Type | Food Grade |
| Food Grade | Yes |
| ASTM Drop Point | >600 °F |
| Dropping Point | 600 ⁰F |
| Base Oil | Perfluropolyether |
| Temperature Range [Max] | 550 °F |
| Series | Synxtreme HT Max |
| Temperature Range [Min] | -4 °F |
| Container Size | 44 lb |
| Base Oil Viscosity @ 100 °F | 488 cSt @ 40 °C |
| Container Type | Pail |
| Drop Point (ASTM) | 600 ⁰F |
| Thickener Type | PTFE |
| NLGI Grade | 2 |
| Pour Point | -22 ⁰F |
| Color | White |
| Family Name | Synxtreme HT Max |
| Grease Thickener Type | PTFE |
| Thickener | PTFE |
| Grease | Yes |
| Weight | 62.0 LB |
| EAN or UPC | 89215533107 |

