- SynXtreme HT Max Plus Series Grease
- NLGI 2
- 28 oz Cartridge
- PTFE Thickener
- Synxtreme HT Max
description
- Synxtreme HT MAX Plus is a completely fluorinated synthetic lubricant specially formulated to provide effective long-term lubrication to equipment exposed to temperatures in excess of 260°C.
applications
- High temperature rolling element applications requiring chemical and solvent resistance
features
- Designed for applications that primarily operate above 500°F, intermittent up to 700°F
- Excellent Thermo-Oxidative Stability
| Container Type | Cartridge |
| NLGI No. | 2 |
| NLGI Grade | 2 |
| Grease | Yes |
| Container Size | 28 oz |
| Grease Thickener Type | PTFE |
| Series | Synxtreme HT Max |
| Thickener | PTFE |
| Family Name | Synxtreme HT Max |
| Drop Point (ASTM) | 600 ⁰F |
| Type | Food Grade |
| Food Grade | Yes |
| Base Oil | PFPE |
| Color | White |
| Weight | 2.0 LB |
| EAN or UPC | 89215333202 |

