- SYN EMB Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Lithium Complex Thickener
- High Temperature Grease
description
- This high temperature capable, mechanically stable, 100% synthetic grease was developed specifically for the lubrication of medium to high speed electric motor bearings.
applications
- For all types of medium to high speed electric motor, fan and pump bearings
features
- 100% Synthetic
- Anti-wear and extreme pressure additives
| Operating Temperature [Max] | 400 ⁰F |
| Food Grade | No |
| Container Size | 14.5 oz |
| NLGI No. | 2 |
| Type | High Speed Electric Motor |
| Dropping Point | 500 ⁰F |
| Base Oil | Synthetic PAO |
| Series | SYN EMB |
| Color | Off-White |
| Container Type | Cartridge |
| NLGI Grade | 2 |
| Operating Temperature [Min] | -40 ⁰F |
| Family Name | High Temperature Grease |
| Grease | Yes |
| Thickener | Lithium Complex |
| Grease Thickener Type | Lithium Complex |
| 4-Ball Wear Scar Dia. | 0.55 mm |
| Weight | 1.1 LB |
| EAN or UPC | 89215333509 |

