- SYN GR-132 Series Grease
- NLGI 2
- 35 lb Pail
- Lithium Complex Thickener
- Low Temperature Grease
description
- This state-of-the-art, PAO/Ester combination based, 100% synthetic, lithium complex type grease delivers excellent mechanical stability. Recommended for all types of high speed anti-friction bearings. An outstanding synthetic grease for very low temperature applications.
applications
- High-speed anti-friction bearings
features
- 100% Synthetic
- Excellent low temperature grease
| Container Type | Pail |
| Food Grade | No |
| Color | Off-White |
| Type | Low Temperature |
| NLGI Grade | 2 |
| Pour Point | -67 ⁰F |
| Series | SYN GR-132 |
| Operating Temperature [Min] | -49 ⁰F |
| Odor | Mild |
| Family Name | Low Temperature Grease |
| Operating Temperature [Max] | 300 ⁰F |
| Physical Form | Solid |
| Worked Penetration | 282 to 284 |
| Melting Temperature | -67°F |
| Boiling Point | 550.4 °F |
| Container Size | 35 lb |
| NLGI No. | 2 |
| Dropping Point | 445 ⁰F |
| Flash Point | 384.8 °F |
| Grease Type | Lithium Complex |
| Base Oil | Synthetic PAO / Esther |
| 4-Ball Wear Scar Dia. | 0.5 mm |
| Grease | Yes |
| Grease Thickener Type | Lithium Complex |
| Thickener | Lithium Complex |
| Weight | 38.0 LB |
| EAN or UPC | 89215533602 |

