- Biobased EP-2 Series Grease
- NLGI 2
- 35 lb Pail
- Lithium 12 Hydroxy Thickener
- Biobased EP‑2 Grease
description
- An Environmentally Acceptable Lubricant (EAL). Meets U.S. EPA Vessel General Permit (VGP) Requirements. Passes U.S. EPA Static Sheen Test (1617). Passes U.S. EPA Acute Toxicity Test (LC 50). Ultimately Biodegradable (Pw1).
applications
- Articulate tub barges (ATB)
- Rudder shafts
- Wire rope
- Excellent for all slow to medium bearings
features
- Highly resistant to fresh and salt water
- Excellent load-carrying capabilities
- Designed and developed to meet the US EPA 2013 Vessel General Permit (VGP) requirements
| Base Oil Viscosity @ 100 °F | 500 SUS @ 100 °F |
| Series | Biobased EP-2 |
| Family Name | Air Compressor Oil |
| Physical Form | Solid |
| Container Size | 35 lb |
| Drop Point (ASTM) | 385 °F |
| Grease Type | Biodegradable |
| Color | Amber |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Water-Resistant | Yes |
| Worked Penetration | 265 to 295 |
| Food Grade | No |
| Dropping Point | 385 ⁰F |
| ASTM Drop Point | 385 °F |
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Operating Temperature [Max] | 275 ⁰F |
| Container Type | Pail |
| Flammability | N/A |
| Base Oil | Lithium 12 - Hydroxy Stearate |
| Type | Extreme Pressure |
| Operating Temperature [Min] | 10 ⁰F |
| Thickener | Lithium 12 Hydroxy |
| Grease | Yes |
| Grease Thickener Type | Lithium 12 Hydroxy |
| 4-Ball Wear Scar Dia. | 0.44 mm |
| Weight | 38.0 LB |
| EAN or UPC | 89215534104 |

