- Biobased EP-2 Series Grease
- NLGI 2
- 55 gal Drum
- Lithium 12 Hydroxy Thickener
- Biobased EP‑2 Grease
description
- An Environmentally Acceptable Lubricant (EAL). Meets U.S. EPA Vessel General Permit (VGP) Requirements. Passes U.S. EPA Static Sheen Test (1617). Passes U.S. EPA Acute Toxicity Test (LC 50). Ultimately Biodegradable (Pw1).
applications
- Articulate tub barges (ATB)
- Rudder shafts
- Wire rope
- Excellent for all slow to medium bearings
features
- Highly resistant to fresh and salt water
- Excellent load-carrying capabilities
- Designed and developed to meet the US EPA 2013 Vessel General Permit (VGP) requirements
| Worked Penetration | 265 to 295 |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Dropping Point | 385 ⁰F |
| Base Oil | Lithium 12 - Hydroxy Stearate |
| Color | Amber |
| Base Oil Viscosity @ 100 °F | 500 SUS @ 100 °F |
| Drop Point (ASTM) | 385 °F |
| NLGI Grade | 2 |
| Operating Temperature [Min] | 10 ⁰F |
| Container Type | Drum |
| NLGI No. | 2 |
| Physical Form | Solid |
| Grease Type | Biodegradable |
| Type | Extreme Pressure |
| ASTM Drop Point | 385 °F |
| Family Name | Air Compressor Oil |
| Food Grade | No |
| Series | Biobased EP-2 |
| Container Size | 55 gal |
| Flammability | N/A |
| Operating Temperature [Max] | 275 ⁰F |
| Water-Resistant | Yes |
| Grease Thickener Type | Lithium 12 Hydroxy |
| Grease | Yes |
| 4-Ball Wear Scar Dia. | 0.44 mm |
| Thickener | Lithium 12 Hydroxy |
| Weight | 445.0 LB |
| EAN or UPC | 89215434114 |

