- Biobased EP-2 Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Lithium 12 Hydroxy Thickener
- Biobased EP‑2 Grease
description
- An Environmentally Acceptable Lubricant (EAL). Meets U.S. EPA Vessel General Permit (VGP) Requirements. Passes U.S. EPA Static Sheen Test (1617). Passes U.S. EPA Acute Toxicity Test (LC 50). Ultimately Biodegradable (Pw1).
applications
- Articulate tub barges (ATB)
- Rudder shafts
- Wire rope
- Excellent for all slow to medium bearings
features
- Highly resistant to fresh and salt water
- Excellent load-carrying capabilities
- Designed and developed to meet the US EPA 2013 Vessel General Permit (VGP) requirements
| Physical Form | Solid |
| Grease Type | Biodegradable |
| Dropping Point | 385 ⁰F |
| Base Oil Viscosity @ 100 °F | 500 SUS @ 100 °F |
| NLGI Grade | 2 |
| Operating Temperature [Max] | 275 ⁰F |
| Color | Amber |
| Flammability | N/A |
| Series | Biobased EP-2 |
| Water-Resistant | Yes |
| Family Name | Air Compressor Oil |
| Food Grade | No |
| Type | Extreme Pressure |
| Anti-Wear/Extreme Pressure | Extreme Pressure |
| Worked Penetration | 265 to 295 |
| Operating Temperature [Min] | 10 ⁰F |
| Base Oil | Lithium 12 - Hydroxy Stearate |
| ASTM Drop Point | 385 °F |
| Drop Point (ASTM) | 385 °F |
| Container Type | Cartridge |
| NLGI No. | 2 |
| Container Size | 14.5 oz |
| Grease | Yes |
| Grease Thickener Type | Lithium 12 Hydroxy |
| Thickener | Lithium 12 Hydroxy |
| 4-Ball Wear Scar Dia. | 0.44 mm |
| Weight | 0.95 LB |
| EAN or UPC | 89215334100 |

