- Clearplex-2 Series Grease
- NLGI 2
- 14.5 oz Cartridge
- Aluminum Complex Thickener
- Food Machinery Grease
description
- Manufactured with a non-zinc oxide anti-wear additive, these aluminum complex thickened, NSF H1 registered greases are engineered for use in plain and anti-friction bearings in the food processing and beverage processing industry. CLEARPLEX-1 is excellent for the lubrication systems of high speed can seaming and closing equipment. CLEARPLEX is available in 4 oz tubes and is an excellent pre-lube for assembly of machinery, bearings, O-rings, seals, gaskets, guides, sliding surfaces, valves, etc. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- Food and beverage applications where clear lubricant is desired
- Plain and anti-friction bearings in the food processing and beverage processing industry
- Excellent for the lubrication systems of high speed can seaming and closing equipment
- Excellent pre-lube for assembly of machinery, bearings, O-rings, seals, gaskets, guides, sliding surfaces, valves, etc.
features
- NSF H1 Registered
- Water-Resistant
- Contains anti-microbial additive
| Flash Point | 460.4 °F |
| NLGI No. | 2 |
| Dropping Point | 505 ⁰F |
| NLGI Grade | 2 |
| Physical Form | Solid |
| Pour Point | 10 ⁰F |
| Lubricant Type | Food Grade |
| Odor | Mineral Oil |
| Temperature Range [Max] | 400 °F |
| Container Size | 14 oz |
| Grease | Yes |
| Operating Temperature [Max] | 400 ⁰F |
| Worked Penetration | 280 |
| Food Grade | Yes |
| Family Name | Food Machinery Grease |
| Type | Food Grade, Food Grade Grease |
| Color | Translucent |
| Base Oil Viscosity @ 100 °F | 850 |
| Drop Point (ASTM) | 450 °F |
| Thickener | Aluminum Complex |
| Series | Clearplex |
| Viscosity @ Temp | 150 cSt @ 40 °C |
| Thickener Type | Aluminum Complex |
| Temperature Range [Min] | 10 °F |
| Operating Temperature [Min] | 10 ⁰F |
| Manufacturer Name | LUBRIPLATE |
| Container Type | Cartridge |
| Grease Thickener Type | Aluminum Complex |
| Water-Resistant | Yes |
| Grease Type | Aluminum Complex |
| Boiling Point | 550.4 °F |
| Base Oil | USP White Mineral Oil |
| Weight | 1.1 LB |
| EAN or UPC | 89215335107 |

