- Clearplex-1 Series Grease
- NLGI 1
- 4 oz Tube
- Aluminum Complex Thickener
- Food Machinery Grease
description
- Manufactured with a non-zinc oxide anti-wear additive, these aluminum complex thickened, NSF H1 registered greases are engineered for use in plain and anti-friction bearings in the food processing and beverage processing industry. CLEARPLEX-1 is excellent for the lubrication systems of high speed can seaming and closing equipment. CLEARPLEX is available in 4 oz tubes and is an excellent pre-lube for assembly of machinery, bearings, O-rings, seals, gaskets, guides, sliding surfaces, valves, etc. Contains LUBRI-ARMOUR Anti-Microbial Additive.
applications
- Food and beverage applications where clear lubricant is desired
- Plain and anti-friction bearings in the food processing and beverage processing industry
- Excellent for the lubrication systems of high speed can seaming and closing equipment
- Excellent pre-lube for assembly of machinery, bearings, O-rings, seals, gaskets, guides, sliding surfaces, valves, etc.
features
- NSF H1 Registered
- Water-Resistant
- Contains anti-microbial additive
| Food Grade | Yes |
| Lubricant Type | Food Grade |
| Dropping Point | 464 ⁰F |
| Thickener | Aluminum Complex |
| Odor | Mineral Oil |
| Grease Type | Aluminum Complex |
| Color | Translucent |
| Temperature Range [Max] | 360 °F |
| Series | Clearplex |
| Pour Point | 10 ⁰F |
| Base Oil Viscosity @ 100 °F | 500 |
| Drop Point (ASTM) | 465 °F |
| Type | Food Grade |
| Boiling Point | 550.4 °F |
| Viscosity @ Temp | 100 cSt @ 40 °C |
| NLGI No. | 1 |
| Manufacturer Name | LUBRIPLATE |
| Container Type | Tube |
| Container Size | 4 oz |
| Water-Resistant | Yes |
| Base Oil | USP White Mineral Oil |
| Thickener Type | Aluminum Complex |
| Operating Temperature [Max] | 360 ⁰F |
| Temperature Range [Min] | 0 °F |
| Family Name | Food Machinery Grease |
| Grease Thickener Type | Aluminum Complex |
| Flash Point | 460.4 °F |
| Grease | Yes |
| NLGI Grade | 1 |
| Worked Penetration | 325 |
| Physical Form | Solid |
| Weight | 0.417 LB |
| EAN or UPC | 89215135349 |

