- SYN ST HIGH PERF. H-1 Special Series Grease
- NLGI 3
- 19 oz Cartridge
- PTFE Thickener
- Food Grade Grease
description
- LUBRIPLATE Syn ST High Performance H-1 Special is a silicone-based grease, thickened with PTFE. It is a food-grade grease that is compatible with EPDM Rubber and other non-silicone elastomers.
applications
- Food grade applications where silicone is required, compatible with EPDM Rubber
features
- NSF H1 Registered, Compatible with EPDM rubber and other non-silicone elastomers, Resistant to hot water, steam and alkaline solutions
| Food Grade | Yes |
| Series | SYN ST HIGH PERF. H-1 Special |
| Type | High Performance |
| Drop Point (ASTM) | 500 ⁰F |
| Color | White |
| Operating Temperature [Min] | -58 ⁰F |
| Water-Resistant | Yes |
| ASTM Drop Point | >500°F |
| Odor | Odorless |
| NLGI No. | 3 |
| Container Type | Cartridge |
| Dropping Point | 500 ⁰F |
| Pour Point | -67 ⁰F |
| Family Name | Food Grade Grease |
| NLGI Grade | 3 |
| Operating Temperature [Max] | 300 ⁰F |
| Base Oil | Silicone |
| Container Size | 19 oz |
| Grease | Yes |
| Grease Thickener Type | PTFE |
| Thickener | PTFE |
| Weight | 1.4 LB |
| EAN or UPC | 89215336500 |

