- SynXtreme HD Series Grease
- NLGI 2
- 35 lb Pail
- Calcium Sulfonate Thickener
- SynXtreme HD
description
- These high performance, extreme-duty, multi-purpose, synthetic, calcium sulfonate complex greases provide unsurpassed anti-wear, and extreme pressure protection. They are highly water resistant and work well over a wide range of temperature extremes and other adverse conditions. Superior shear stability and oxidation resistance provide long lasting protection. Available in a variety of NLGI grades for a wide range of applications. SYNXTREME HD /220 and HD /460 greases are formulated with heavier (ISO 220 and ISO 460 Grade) base fluids and are recommended for equipment operating under higher temperatures or extreme conditions. SYNXTREME HD-2 is NLGI GC-LB certified for wheel bearing and chassis lubrication.
applications
- Anti-friction bearings, subjected to wide operating temperatures
features
- 100% Synthetic
- Calcium sulfonate thickener delivers unsurpassed rust and corrosion prevention
- Delivers excellent anti-wear and extreme pressure protection
| NLGI No. | 2 |
| Physical Form | Solid |
| Color | Tan |
| Operating Temperature [Max] | 450 ⁰F |
| Boiling Point | 550.4 °F |
| Base Oil | Synthetic PAO |
| Operating Temperature [Min] | -45 ⁰F |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Container Size | 35 lb |
| Container Type | Pail |
| Dropping Point | 600 ⁰F |
| Grease Type | Calcium Sulfonate Complex |
| Type | High-Temperature |
| Water-Resistant | Yes |
| Odor | Mineral Oil |
| NLGI Grade | 2 |
| Flash Point | 356 °F to 449.6 °F |
| Pour Point | -40 ⁰F |
| Family Name | SynXtreme HD |
| Series | Synxtreme HD |
| Worked Penetration | 280 |
| Food Grade | No |
| 4-Ball Wear Scar Dia. | 0.45 mm |
| Grease Thickener Type | Calcium Sulfonate |
| Thickener | Calcium Sulfonate |
| Grease | Yes |
| Weight | 38.0 LB |
| EAN or UPC | 89215540105 |

