- 40 lb Pail
- White Color
description
- LUBRIPLATE SYNXTREME ASAP is our premium anti-seize compound composed of a food grade, high-heat-resistant carrier fortified with rust and corrosion inhibitors and antioxidants.
applications
- All Nuts and Bolts, Bushings, Centers, Cam Rollers, Conveyors, Couplings, Dies, Drills and Taps, Fittings, Flanges, Gears and Motors, Keyways, Press Fits, Pumps, Shafts, Sleeves and Slides, Spark Plugs, Valves, and Wristpins
features
- Protects parts from seizing and rusting together, Aids in assembly and disassembly of parts, Highly resistant to saltwater corrosion
| Grease | Yes |
| Series | SYNXTREME ASAP |
| Container Size | 40 lb |
| Flash Point | >400 °F |
| Food Grade | Yes |
| Color | White |
| Container Type | Pail |
| Grease Thickener Type | Boron Nitrite |
| Weight | 43.0 LB |
| EAN or UPC | 89215540402 |

