- 14 oz Cartridge
- NLGI Grade 1
- Smooth Yellow Color
- Box of 10
description
- LUBRIPLATE Synthetic Coupling Grease is designed to provide high performance long-term lubrication of flexible shaft couplings. LUBRIPLATE Synthetic Coupling Grease utilizes high viscosity synthetic fluids & polymers, a unique lithium thickener, extreme pressure additives, oxidation inhibitors and rust inhibitors to provide exceptional performance in high-speed grid & gear type flexible shaft couplings operating under normal to severe conditions.
applications
- Grid Couplings
- Gear Couplings
- Severe Duty High Speed Flexible Shaft Couplings
| Copper Corrosion | 1b |
| NLGI Grade | 1 |
| Base Type | Lithium |
| ASTM Drop Point | 410° F |
| Color | Yellow |
| Grease Color | Yellow |
| Physical Form | Smooth Yellow and Tacky |
| NLGI No. | 1 |
| Appearance | Smooth Yellow and Tacky |
| Four-Ball Wear | 800 Kg |
| Weight | 14.0 LB |
| EAN or UPC | 89215341009 |

