- Robotic EP-0 Series Grease
- NLGI 0
- 120 lb Drum
- Lithium Complex Thickener
- Robotic Grease
description
- ROBOTIC EP-0 is a lithium complex, semi-fluid, extreme pressure grease formulated with polyalphaolefin-PAO synthetic hydrocarbon fluids and highly refined mineral oil that provides optimum long-term performance in all types of robotic gear cases. LUBRIPLATE ROBOTIC EP-0 includes LUBRIPLATE’s XTREMITY AW/EP proprietary additive system that delivers exceptional anti-wear, extreme pressure, oxidation and corrosion protection to robotic gears and bearings. LUBRIPLATE ROBOTIC EP-0 is also designed with a soft grease consistency to provide excellent flow across a wide operating temperature range.
applications
- Robot gear reducers
- Gear reducers requiring extreme pressure NLGI 0 semi-fluid grease
features
- High temperature lithium complex thickener
- Contains XTREMITY AW/EP additive system
- Prevents wear, rust, and corrosion on robotic gears & bearings operating in normal to severe loading and temperature conditions
- Excellent flow across a wide operating temperature range and reducer shaft speeds
- Shear stable & excellent oxidation resistance providing long service life
| Contains | Lithium Complex |
| Copper Corrosion | 1B |
| Base Oil | Synthetic PAO |
| Appearance | Semi-Fluid |
| Use For | Robotic Gear Reducers |
| Color | Tan |
| Wear Scar Four Ball | 0.51 mm |
| Low Temperature Torque | 75.9 mN-m @ -30 °F |
| Worked Penetration | <2 |
| Series | Robotic EP-0 |
| 4-Ball Weld Load | 400 kg |
| NLGI Grade | 0 |
| Container Type | Drum |
| Base Oil Viscosity @ 100 °F | 371 SUS @ 100 °F |
| Drop Point (ASTM) | 386 °F |
| Penetration | 355-385 |
| Anti-Wear/Extreme Pressure | Anti-Wear, Extreme Pressure |
| Container Size | 10 lb |
| Type | Extreme Pressure |
| Family Name | Robotic Grease |
| NLGI No. | 0 |
| Load Wear Index | 51 kgf |
| Physical Form | Semi-Fluid |
| Temperature Range | 40°F-120°F |
| Food Grade | No |
| Evaporation Percent | 2% @ 100 °C |
| ASTM Drop Point | 386°F/197°C |
| Thickener | Lithium Complex |
| Weight | 134.0 LB |
| EAN or UPC | 89215441518 |

