There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
LUBRIPLATE CUT-N-COOL combines the machining efficiency of a cutting oil with the cooling ability of water all in one product. LUBRIPLATE CUT-N-COOL is a heavy duty water extendable sulfur-chlorinated metalworking coolant formulated to offer outstanding
applications
Cutting Fluid
Food Grade
No
API Gravity
14.3
Flashpoint
320 ⁰F
Viscosity @ 104 °F
76 cSt
Container Size
7 lb
Container Type
Jug
Color
Dark Brown
ISO Grade
68
Oil
Yes
Weight
8.25 LB
EAN or UPC
89215651412
We're here for you
with Service Centers across the country - We have your back