Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cut-n-Cool Cutting Oils

L0514-062

SUPERSEDED TO LUBR_L0510-062, MTRL - 120387957
Item #101942278
  • CUT-N-COOL, DRUM
Cut-n-Cool Cutting Oils
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CUT-N-COOL, DRUM

features

  • Heavy-duty, water soluble cutting oil fortified with both sulfur and chlorine which delivers substantially longer tool life, improved finish, and more accurate cuts
  • May stain brass, bronze, and copper if not cleaned off work shortly after use
Capacity Volume 55 gal
Packing Type Drum
Flash Point 380 °F
Weight 477.0 LB
EAN or UPC 89215451418
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison